Shop All Corner Chamfer End Mills
Widia
End Mill, W421 Series, 4.000 in L
Mfr # W421E13026SZW WU20PE
Zoro # G505906460
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.000 in
- Shank Dia. 0.5000 in
- Number of Flutes 4
- Length of Cut 1.5000 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # W421E13026SZW WU20PE
- Zoro # G505906460
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 4.000 in |
Shank Dia. | 0.5000 in |
Length of Cut | 1.5000 in |
Milling Dia. | 0.5 in |
Description
End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Decimal Inch, 1.5000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x1.5 Carbon Steel Hex Die (DWTSMH27X1.5)
- AMPG Diamond Penetrator, 120 Degree (Z9970-1)
- OSG Spiral Point Tap, Plug 0 Flutes (1655501308)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- SOWA INDEXABLE CUTTING TOOLS CSC05031R45A 90Deg Indexable Chamfer Mill (149097)
- Widia Corner Chamfer End Mills