Shop All Corner Chamfer End Mills
Widia
End Mill, W401 Series, 2.000 in L
Mfr # W401E05001RAT WU20PE
Zoro # G705905836
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Number of Flutes 4
- Length of Cut 0.3125 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # W401E05001RAT WU20PE
- Zoro # G705905836
- Country of Origin Viet Nam
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Length of Cut | 0.3125 in |
Milling Dia. | 0.1875 in |
Description
End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Decimal Inch, 0.3125 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Service Wrench 9 Piece Set - 30 Degrees (745)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36030)
- REED INSTRUMENTS Distance Meter (R8005)
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO37/64)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, TiCN, 0.6250 in. Milling Dia. (TC4S1R16006)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552861)
- Widia End Mills