Shop All Square End Mills
Widia
End Mill, TiCN, 0.7500 in Milling Dia, 4K03
Mfr # TC4K2319077
Zoro # G3832398
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TC4K2319077
- Zoro # G3832398
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 4 in |
Shank Dia. | 3/4 in |
Overall Length | 6 1/4 in |
Milling Dia. | 3/4 in |
Neck Length | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-101)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs (MP-6)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T200L)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- Widia End Mills