Shop All Corner Chamfer End Mills
Widia
End Mill, TiCN, 0.6250 in Milling Dia, 6207
Mfr # TC621716006
Zoro # G3826089
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- Overall Length 4 5/8 in
- End Mill Material Cobalt
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TC621716006
- Zoro # G3826089
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Overall Length | 4 5/8 in |
Shank Dia. | 5/8 in |
Length of Cut | 2 1/2 in |
Neck Length | 0 in |
Milling Dia. | 5/8 in |
Chamfer Width | 0.0140 in |
Description
Corner Chamfer End Mill, 5/8 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0140 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW5)
- MARSON RIVET & RIVET NUT COMBINATION TOOL (HP4X4)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61117)
- Widia End Mills