Shop All Square End Mills
Widia
End Mill, TiCN, 0.5000 in Milling Dia, 4K03
Mfr # TC4K0313075
Zoro # G3832556
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TC4K0313075
- Zoro # G3832556
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Neck Length | 0 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash 3-Pc Ball Pein Hammer Kit (11110)
- WESTWARD Hex Rethreading Die, Std 5/16In, 18 Pitch (10T941)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T200L)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- WIDIA End Mill, TiAlN, 1.0000 in. Milling Dia. (TF4V6525028S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T050S)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V2508003S)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- Widia End Mills