Shop All Corner Chamfer End Mills
Widia
End Mill, TiCN, 0.3750 in. Milling Dia.
Mfr # TC4S1R10004
Zoro # G3831969
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Overall Length 3 1/2 in
- Milling Diameter 3/8"
- End Mill Material Carbide
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TC4S1R10004
- Zoro # G3831969
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Overall Length | 3 1/2 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/8 in |
Chamfer Width | 0.0197 in |
Description
Corner Chamfer End Mill, 3/8 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0197 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- STALWART 130FT Laser Measure with Backlit Display (75-PT2009)
- DEWALT Cordless Compact Router w/ BONUS BATTERY (DCW600B/DCBP520)
- IRWIN Three Piece Tap Kit (2518)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated (5553180)
- Widia End Mills