Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 1.0000 in Millng Dia, 620V
Mfr # TF620V25088
Zoro # G3824707
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1"
- Overall Length 4 1/2 in
- End Mill Material Cobalt
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TF620V25088
- Zoro # G3824707
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1" |
Overall Length | 4 1/2 in |
Shank Dia. | 1 in |
Length of Cut | 2 in |
Milling Dia. | 1 in |
Neck Length | 0 in |
Description
Corner Chamfer End Mill, 1 in Milling Dia., Cobalt, TiAlN, Non-Coolant Through, Weldon Flat, Fractional Inch, 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-4MT Morse Taper Sleeve (DEWS2-4)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 2-56 (551-02)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- KYOCERA Chamfer End Mill, 45 deg. (CM080045AL)
- Widia End Mills