Shop All Square End Mills
Widia
End Mill, TiAlN, 1.0000 in. Milling Dia.
Mfr # TF4V6525028S
Zoro # G3830036
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF4V6525028S
- Zoro # G3830036
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1" |
Length of Cut | 4 in |
Shank Dia. | 1 in |
Overall Length | 7 in |
Milling Dia. | 1 in |
Neck Length | 0 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- SAW TRAX Panel Express (PE)
- L.H. DOTTIE L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape (DWP502)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075L)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025SW)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- Widia End Mills