Shop All Carbide End Mills
Widia
End Mill, TiAlN, 0.7500 in Millng Dia, 4QN3
Mfr # TF4QN319027A
Zoro # G3924910
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 7 in
- Milling Diameter 3/4"
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TF4QN319027A
- Zoro # G3924910
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Overall Length | 7 in |
Milling Diameter | 3/4" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Neck Length | 3 1/4 in |
Corner Radius | 0.03 in |
Dimension Type | Decimal inch |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 1 in, 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- DRILL AMERICA 7/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/8)
- KLEIN TOOLS Nut Driver Set, Magnetic Stubby Nut Drivers, 1-1/2-Inch Shaft, 2-Piece (610M)
- WHEELER-REX Earthworm Hydro Drill (7800)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- Widia End Mills