Shop All Square End Mills
Widia
End Mill, TiAlN, 0.7500 in. Milling Dia.
Mfr # TF4V2519007S
Zoro # G3830569
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF4V2519007S
- Zoro # G3830569
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 4 in |
Shank Dia. | 3/4 in |
Overall Length | 6 1/4 in |
Neck Length | 0 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Standard 12-Point Combination Wrench Set 10-Piece (309435)
- MAYHEW Pneumatic Pilot Punch 7/16" (31953)
- LENOX Hole Saw (LXAH36)
- MITUTOYO Micrometer, Head (150-832)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005SW)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025SW)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200)
- Widia End Mills