Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 0.6250 in. Milling Dia.
Mfr # TF4V6516016
Zoro # G3830176
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/8"
- Overall Length 4 1/8 in
- Shank Dia. 5/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TF4V6516016
- Zoro # G3830176
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/8" |
Overall Length | 4 1/8 in |
Shank Dia. | 5/8 in |
Length of Cut | 1 5/8 in |
Milling Dia. | 5/8 in |
Chamfer Width | 0.0200 in |
Description
Corner Chamfer End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0200 in, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Ratcheting Box Wrench, 3/8" (07050)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.50" Type, GP Phenolic (0140-B)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- SOWA INDEXABLE CUTTING TOOLS CT 451125 45Deg Indexable Chamfer Tools (147112)
- Widia Corner Chamfer End Mills