Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 0.5000 in Millng Dia, 6206
Mfr # TF620613005
Zoro # G3826411
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 1/4 in
- End Mill Material Cobalt
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TF620613005
- Zoro # G3826411
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Crimping Tool Die, Mfr. No. PA8027 (PA2096)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61121)
- Widia End Mills