Shop All Square End Mills
Widia
End Mill, TiAlN, 0.5000 in. Milling Dia.
Mfr # TF4V4513005S
Zoro # G3830331
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TF4V4513005S
- Zoro # G3830331
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- AIRSPADE Utility AirSpade 5000 Kit 225 cfm (ASU50225KT)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T200L)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4K02 (4K1216076)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T300L)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- WIDIA End Mill, 12.00mm Milling Dia., 4777 (4777120Z5LT)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0620" (1/16) (948862)
- Widia End Mills