Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 0.3750 in Millng Dia, 6206
Mfr # TF620610004
Zoro # G3826420
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- End Mill Material Cobalt
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF620610004
- Zoro # G3826420
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 3/4 in |
Neck Length | 0 in |
Milling Dia. | 3/8 in |
Description
Corner Chamfer End Mill, 3/8 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- SUPERIOR PARTS Aftermarket Piston Driver for Ryobi P320 Cordless Nailer (SP 202604001DB)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708TM)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4A0R (TC4A0R13005)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36091)
- Widia End Mills