Shop All Ball End Mills
Widia
End Mill, TiAlN, 0.3750 in Millng Dia, 4VP0
Mfr # TF4VP010014
Zoro # G3829345
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TF4VP010014
- Zoro # G3829345
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/4 in 12-Point Combination Wrench (1-1409)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- K-TOOL INTERNATIONAL 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (KTI-28125)
- STAHLWILLE TOOLS Single-end Wrench Size 90 mm L.690 mm (40040900)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2)
- Widia Ball End Mills