Shop All Square End Mills
Widia
End Mill, TiAlN, 0.3750 in. Milling Dia.
Mfr # TR4C4510004
Zoro # G3834385
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TR4C4510004
- Zoro # G3834385
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- CHANNELLOCK 9 1/2 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (420CB)
- IRWIN DIE 1"" HEX 3/8-24NF (9436)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- WIDIA Square End Mill, Carbide (I3S0188T062L)
- WIDIA Varimill, SC 4V05 1/2x1/2x5/8x2 1/2 R.03 (4V4513005BT)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-625011)
- Widia End Mills