Shop All Square End Mills
Widia
End Mill, TiAlN, 0.3750 in. Milling Dia.
Mfr # TF4V4510004S
Zoro # G3830395
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF4V4510004S
- Zoro # G3830395
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Neck Length | 0 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Staple Gun, 15 in L (515800)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- KRAFT TOOL S Jointer, 5/8" x 3/4 (BL162)
- DEWALT 1-1/8" (29mm) IMPACT READY(R) Hole Saw (D180018IR)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T100L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- WIDIA End Mill, 0.7500 in. Milling Dia., 4AN3 (4AN319017)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- Widia Square End Mills