Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 0.3750 in. Milling Dia.
Mfr # TF4V4510004
Zoro # G3830410
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- Overall Length 2 in
- End Mill Material Carbide
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TF4V4510004
- Zoro # G3830410
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Length of Cut | 1/2 in |
Milling Dia. | 3/8 in |
Chamfer Width | 0.0200 in |
Description
Corner Chamfer End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Fractional Inch, 0.0200 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 10" General Purpose Saw Blade (213.040.10)
- DEWALT Wide Roller Material Support (DW7027)
- STARRETT Hardened Steel Contact Point (PT05472)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 100060Deg Indexable Chamfer Mill (147198)
- Widia End Mills