Shop All Square End Mills
Widia
End Mill, TiAlN, 0.3750 in. Milling Dia.
Mfr # TF4V0510004S
Zoro # G3831287
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF4V0510004S
- Zoro # G3831287
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Swim Pool Trowel - Plex 10" X 3" - Short Shank Camel Handle (12-905)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- JACOBS KK Chuck Key (JCM30052AP)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- WIDIA Sq. End Mill, Single End, Carb, 7.00mm (D0020700T008S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025SW)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- Widia End Mills