Shop All Square End Mills
Widia
End Mill, TiAlN, 0.3125 in. Milling Dia.
Mfr # TF4V2508003S
Zoro # G3830675
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF4V2508003S
- Zoro # G3830675
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/16" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 5/8 in, Overall Length 4 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (J7711H)
- WIDIA Square End Mill, Carbide (I3S0188T062L)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T150R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V1513005SW)
- OSG Carbide End Mill, 18mm dia., 38.00mm Cut (460-7087)
- Widia Square End Mills