Shop All Carbide End Mills
Widia
End Mill, TiAlN, 0.2500 in Millng Dia, 4C03
Mfr # TR4C4307002A
Zoro # G3834516
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 1/4"
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TR4C4307002A
- Zoro # G3834516
- Country of Origin India
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Dimension Type | Decimal inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Corner Radius | 0.018 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.018 in, 1/2 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Bottoming Tap (DWT60753)
- BIG HORN Claw Hammer, Hickory Straight Handle, 10 Oz (15126)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEC-031-3-005)
- WIDIA End Mill, 0.5000 in. Milling Dia., 7V (7V2E13005BV)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 25, End Mill Style: Ball (25774)
- Widia Carbide End Mills