Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 0.2500 in. Milling Dia.
Mfr # TF4V0507002
Zoro # G3831436
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- End Mill Material Carbide
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF4V0507002
- Zoro # G3831436
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Shank Dia. | 1/4 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Chamfer Width | 0.0160 in |
Description
Corner Chamfer End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Fractional Inch, 0.0160 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- SEYMOUR MIDWEST Dead Blow Hammer, 32 oz (41503GRA)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M36x3 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX36X3)
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- Widia Corner Chamfer End Mills