Shop All Square End Mills
Widia
End Mill, TiAlN, 0.1250 in. Milling Dia.
Mfr # TF4V0503001S
Zoro # G3831488
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TF4V0503001S
- Zoro # G3831488
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Neck Length | 0 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- ZORO SELECT Alloy Steel Taper Tap, 7/16-14 (CCT1060-114)
- SUNEX Pry Bar, Professional, 17" (9817)
- DIABLO Diablo Demo Demon Carbide Teeth Rough-In (DHS08SCTR)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- WIDIA Square End Mill, Carbide (I3S0250T075R)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 7S05 (TM7S1508000)
- WIDIA End Mill, 0.3750 in. Milling Dia., I4S (I4S0375T062S)
- WIDIA Square End Mill, Carbide (I3S0250T050S)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004S)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Finish: NACRO (MEF-045-250-3K)
- Widia Square End Mills