Shop All Ball End Mills
Widia
End Mill, Carbide, 2.250" L
Mfr # W40BE05001RBT WU20PE
Zoro # G105905436
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.6250 in
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.1875 in
- Helix Angle 38 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # W40BE05001RBT WU20PE
- Zoro # G105905436
- Country of Origin Viet Nam
- Category Ball End Mills
Dimensions
Length of Cut | 0.6250 in |
Shank Dia. | 0.1875 in |
Milling Dia. | 0.1875 in |
Overall Length | 2.250 in |
Description
End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tile and Natural Stone Bit 1/2 in. (48-20-8995)
- WIDIA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT215051P)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13070)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0470" (3/64) (59447-C4)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3X)
- Widia End Mills