Shop All Square End Mills
Widia
End Mill, AlTiN, 0.7500 in Millng Dia, 4V05
Mfr # 4V6519017SW
Zoro # G3923608
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V6519017SW
- Zoro # G3923608
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Round Spirit Level Inlet Flange D1=17 H=10, Form:B Brass, Comp:Pa, D=25, E30' Sensitivity 30' (K1154.2171030)
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- DYNAMIC Tools 1/2" Drive 8 Piece SAE Hex Head Bit Impact Socket Set (D018102)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T150R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- MICRO 100 Square End Mill, 3/8" Cut L, Unfinished (MEF-030-100K)
- Widia End Mills