Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.6250 in Millng Dia, 5V0C
Mfr # 5V0C16006CT
Zoro # G3922445
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.06 in
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V0C16006CT
- Zoro # G3922445
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.06 in |
Milling Diameter | 5/8" |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" Diamond Premium Wet Core bit (48-17-3045)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- MILWAUKEE TOOL 1/2 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1662)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 7V (7V2E13005BV)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004AT)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (GEL-375-2)
- Widia Carbide End Mills