Shop All Corner Chamfer End Mills
Widia
End Mill, AlTiN, 0.6250 in Millng Dia, 4V05
Mfr # 4V1516006SW
Zoro # G3924061
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Overall Length 5 in
- Milling Diameter 5/8"
- End Mill Material Carbide
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4V1516006SW
- Zoro # G3924061
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Overall Length | 5 in |
Milling Diameter | 5/8" |
Shank Dia. | 5/8 in |
Length of Cut | 2 1/4 in |
Milling Dia. | 5/8 in |
Description
Corner Chamfer End Mill, 5/8 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Fractional Inch, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7-1/4" Magnesium Circular Saw, 15.0A, Electric Brake (5007MGA)
- MAG-MATE Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap (715CF)
- PORTAMATE Super Duty Adjustable Mobile Base (PM-3500)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3919M)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, TiCN, 0.6250 in. Milling Dia. (TC4S1R16006)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 68845Deg Indexable Chamfer Mill (147189)
- Widia End Mills