Shop All Square End Mills
Widia
End Mill, AlTiN, 0.6250 in Millng Dia, 4V05
Mfr # 4V0516006SW
Zoro # G3924369
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V0516006SW
- Zoro # G3924369
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Neck Length | 0 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/16 in. RotaCut Hole Cutter, 3 pack (11104C)
- MILWAUKEE TOOL 3/8 in Drive Metric, 11 pcs (48-22-9543)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- WIDIA End Mill, 2.50mm Milling Dia., 4503JJ (450302501T)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T075R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- Widia End Mills