Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC
Mfr # 5VNC13005BW
Zoro # G3922156
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5VNC13005BW
- Zoro # G3922156
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Neck Length | 1 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.03 in, 1 1/4 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- URREA 6 in, metal drill box (4079)
- TECHNIKS Spring Collet, ER16, 01.5mm (04216-01.5)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95008)
- Widia End Mills