Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.5000 in Millng Dia, 5V0C
Mfr # 5V0C13015CT
Zoro # G3922549
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.06 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V0C13015CT
- Zoro # G3922549
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.06 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 1 1/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- STARRETT Kwik Change Arbor Kit, w/ Hole Saws - SDS (A6-9)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 5.5L, Stainless Steel (A2Z-ZR974)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000BT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95921)
- Widia Carbide End Mills