Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.5000 in Millng Dia, 4V05
Mfr # 4V6513025CW
Zoro # G3923705
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.06 in
- Measurement System Fractional Inch
- Overall Length 4 1/2 in
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V6513025CW
- Zoro # G3923705
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.06 in |
Overall Length | 4 1/2 in |
Milling Diameter | 1/2" |
Length of Cut | 2 1/2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.06 in, 2 1/2 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- ATD TOOLS ATD Tools ATD-10557 Bench Grinder Stand (ATD-10557)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V2507002B)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025BW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240)
- Widia End Mills