Shop All Square End Mills
Widia
End Mill, AlTiN, 0.5000 in Millng Dia, 4V05
Mfr # 4V4513005SW
Zoro # G3923845
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V4513005SW
- Zoro # G3923845
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Right Angle Die Grinder (PXCM024-0275)
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- WIDIA Square End Mill, Carbide (I3S0250T050S)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- Widia Square End Mills