Shop All Square End Mills
Widia
End Mill, AlTiN, 0.5000 in Millng Dia, 4V05
Mfr # 4V1513005SW
Zoro # G3924098
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4V1513005SW
- Zoro # G3924098
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Circular Saw Blade, 2,200 RPM, 24 Teeth (E-11106)
- IRWIN D1 7/16Hx16-2.0 (6956)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- MAKITA 18V 3/8" Square (XWT06)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0281T081L)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- WIDIA End Mill, 12.00mm Milling Dia., 4777 (4777120Z5LT)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA End Mill, 0.3125 in. Milling Dia., I2S (I2S0312T081R)
- Widia Square End Mills