Shop All Square End Mills
Widia
End Mill, AlTiN, 0.3750 in Millng Dia, 7S05
Mfr # TM7S0510004
Zoro # G3823760
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TM7S0510004
- Zoro # G3823760
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 9/16 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Neck Length | 0 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 9/16 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Universal Work Stop (3900-2125)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- MILWAUKEE TOOL 6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4220)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- WIDIA Sq End Mill, 1-1/4" Dia, 3" Cut (343732009)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0281T081L)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- WIDIA End Mill, 2.00mm Milling Dia., 4002 (40020200T006)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- Widia Square End Mills