Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.3750 in Millng Dia, 5V0C
Mfr # 5V0C10004AT
Zoro # G3922628
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5V0C10004AT
- Zoro # G3922628
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 7/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 7.0x1.00mm (97609)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032MD)
- GREENLEE 7/8" Hole Saw Carbide Grit (725-7/8)
- IRWIN 10 STL Pipe Wrench (274101)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- HOLEX Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202760 8)
- Widia Carbide End Mills