Shop All Corner Chamfer End Mills
Widia
End Mill, AlTiN, 0.3750 in Millng Dia, 4S0R
Mfr # 4S0R10004NW
Zoro # G3924761
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- End Mill Material Carbide
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4S0R10004NW
- Zoro # G3924761
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Length of Cut | 7/8 in |
Milling Dia. | 3/8 in |
Chamfer Width | 0.0200 in |
Description
Corner Chamfer End Mill, 3/8 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0200 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/8"-16 (T/A54583)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- PALADIN TOOLS Kit Coaxready Kit (PA901054)
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, TiCN, 0.6250 in. Milling Dia. (TC4S1R16006)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- SOWA INDEXABLE CUTTING TOOLS CSC05031R45A 90Deg Indexable Chamfer Mill (149097)
- Widia Corner Chamfer End Mills