Shop All Square End Mills
Widia
End Mill, AlTiN, 0.3125 in Millng Dia, 7S05
Mfr # TM7S1508000
Zoro # G3823709
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TM7S1508000
- Zoro # G3823709
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Milling Dia. | 5/16 in |
Neck Length | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 4 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T162X)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075L)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0219T062R)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- WIDIA End Mill, 0.3125 in. Milling Dia., I2S (I2S0312T081R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- Widia Square End Mills