Shop All Square End Mills
Widia
End Mill, AlTiN, 0.3125 in Millng Dia, 4V05
Mfr # 4V4508003ST
Zoro # G3923921
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V4508003ST
- Zoro # G3923921
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Neck Length | 0 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-18 HSS 4 Flute Pipe Tap (T/A64006)
- AUTO USA 2.88 in. Magnifying Glass (AU195946)
- VEGA Phillips 3 Power Bit x 2 (150P3A)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000W400X)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 7S05 (TM7S1508000)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (203-001191)
- Widia Square End Mills