Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.2500 in Millng Dia, 4V05
Mfr # 4V1507002BT
Zoro # G3924177
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Overall Length 3 1/4 in
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V1507002BT
- Zoro # G3924177
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Overall Length | 3 1/4 in |
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435815)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- HARVEY Saw Plastic Pipe Cable (093070)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000BT)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, Uncoated (GEM-562-4)
- Widia Carbide End Mills