Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.2500 in Millng Dia, 4V05
Mfr # 4V1507002AT
Zoro # G3924186
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.015 in
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V1507002AT
- Zoro # G3924186
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 1/4" |
Overall Length | 3 1/4 in |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 1 1/4 in, 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/4-E (53909)
- KLEIN TOOLS Crimping Jaw, Fixed BG Die/D3 Groove (BAT207T6)
- URREA 1/2" drive hexagonal bit impactsocket 1/2" (7441-1/2)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 1/2 Cut L (13567)
- Widia Carbide End Mills