Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.2500 in Millng Dia, 4V05
Mfr # 4V0507002CT
Zoro # G3924621
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V0507002CT
- Zoro # G3924621
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Dimension Type | Decimal inch |
Shank Dia. | 1/4 in |
Corner Radius | 0.06 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-16 Thread Size, 0.97"L, Blind Tap (0030-R)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- GEARWRENCH 13PC SAE BALL END HEX KEY SET (KDT83524)
- J.W. WINCO J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel (708.1-M5-45-A-ST)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- Widia Carbide End Mills