Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.1875 in Millng Dia, 4V05
Mfr # 4V0505000BT
Zoro # G3924676
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 1/4 in
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V0505000BT
- Zoro # G3924676
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 2 1/4 in |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Dia. | 3/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 5/8 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- MAKITA 12V max CXT® Power Source (ADP06)
- MILWAUKEE TOOL 1-9/16 in. X18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3990)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V2507002B)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- Widia End Mills