Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F
Mfr # TM7S5F03002
Zoro # G3823550
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TM7S5F03002
- Zoro # G3823550
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 3 in |
Length of Cut | 1/8 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Smooth, Square, 3-3/4 in. L (39CE62)
- HHIP 1-3/4" D Plain Keyway Bushing (2006-1412)
- MORSE Circular Saw Blades, 14-11/64in.dia., 60T (ICAM36060CB)
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 7V (7V2E13005BV)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (620E3800ACW)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- Widia End Mills