Shop All Corner Chamfer End Mills
Widia
End Mill, AlTiN, 0.1250 in Millng Dia, 4V05
Mfr # 4V0503001NT
Zoro # G3924691
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- Overall Length 2 in
- Shank Dia. 1/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4V0503001NT
- Zoro # G3924691
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Chamfer Width | 0.0100 in |
Description
Corner Chamfer End Mill, 1/8 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.0100 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- WIDIA Spiral Point Tap Bottoming, 2 Flutes (13638)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 16x4.75" (CF224PF)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (22-01944)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- Widia Corner Chamfer End Mills