Shop All Ball End Mills
Widia
End Mill, 6.00mm Milling Dia., 4001
Mfr # 40210600T038
Zoro # G3920029
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 40210600T038
- Zoro # G3920029
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 38 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Overall Length | 100 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 40" Magnetic Chip Collector (WANDMAG-MAX)
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5789)
- UNIBOR 2 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27264)
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101114)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Finish: UN (BEF-060-200-3)
- Widia Ball End Mills