Shop All Square End Mills
Widia
End Mill, 5.00mm Milling Dia., 4777
Mfr # 4777050Z2LT
Zoro # G3918400
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 13.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4777050Z2LT
- Zoro # G3918400
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 13.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 5.00 mm |
Neck Length | 0 mm |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 13.00 mm, Overall Length 57.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- LINK HANDLES Sledge Handle, 24", Sanded, Industrial (64558GRA)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (330294)
- ELESA Lever latches with T-handle, CSMT-A-50 (CSMT-A)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- WIDIA End Mill, AlTiN, 0.7500 in Millng Dia, 4V05 (4V6519017SW)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0219T062R)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075L)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T300L)
- MICRO 100 End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia (SHR-375-4)
- Widia Square End Mills