Shop All Carbide End Mills
Widia
End Mill, 20.00mm Milling Dia., 57
Mfr # 57NE20087W
Zoro # G3917755
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 115.00 mm
- Milling Diameter 20.00mm
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 57NE20087W
- Zoro # G3917755
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Overall Length | 115.00 mm |
Milling Diameter | 20.00mm |
Length of Cut | 38.00 mm |
Corner Radius | 4.00mm |
Milling Dia. | 20.00 mm |
Neck Length | 22.00mm |
Dimension Type | Metric |
Shank Dia. | 20.00 mm |
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 4.00mm, 38.00 mm, 115.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.25 Carbon Steel Hex Die (DWTMHX8X1.25)
- WERA Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS (05071089001)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCR20)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002AT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- Widia Carbide End Mills