Shop All Corner Chamfer End Mills
Widia
End Mill, 16.00mm Milling Dia., 6606/6616
Mfr # 75N508023LT
Zoro # G3815835
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 100.00 mm
- Milling Diameter 8.00mm
- Shank Dia. 8.00 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 75N508023LT
- Zoro # G3815835
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Overall Length | 100.00 mm |
Milling Diameter | 8.00mm |
Shank Dia. | 8.00 mm |
Length of Cut | 12.00 mm |
Milling Dia. | 8.00 mm |
Corner Radius | 0.50mm |
Neck Length | 12.00mm |
Description
Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.50mm, 12.00 mm, 100.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- RAMSET Battery Charger (18582)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - Spline (P202-24-22)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4A0R (TC4A0R13005)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- Widia Corner Chamfer End Mills