Shop All Carbide End Mills
Widia
End Mill, 1.5000 in. Milling Dia., 620E
Mfr # 621E38009CW
Zoro # G3845917
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1-1/2"
- Overall Length 6 1/2 in
- Number of Flutes 6
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 621E38009CW
- Zoro # G3845917
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 1-1/2" |
Overall Length | 6 1/2 in |
Length of Cut | 4 in |
Shank Dia. | 1 1/4 in |
Corner Radius | 0.06 in |
Dimension Type | Decimal inch |
Milling Dia. | 1 1/2 in |
Description
Corner Radius End Mill, 1 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Fractional Inch, 0.06 in, 4 in, 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- GENERAL WIRE SPRING General Wire LE-3 26" Flexible Leader (LE-3)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 2" Cutting D (63134524042)
- KLEIN TOOLS Tripod (69345)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V4507002B)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, 0.5000 in. Milling Dia., 7V (7V2E13005BV)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- Widia Carbide End Mills