Shop All Carbide End Mills
Widia
End Mill, 1.5000 in. Milling Dia., 620E
Mfr # 620E3800ACW
Zoro # G3845950
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1-1/2"
- Overall Length 5 1/4 in
- Number of Flutes 6
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 620E3800ACW
- Zoro # G3845950
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 1-1/2" |
Overall Length | 5 1/4 in |
Length of Cut | 2 in |
Corner Radius | 0.06 in |
Dimension Type | Decimal inch |
Shank Dia. | 1 1/2 in |
Milling Dia. | 1 1/2 in |
Description
Corner Radius End Mill, 1 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Fractional Inch, 0.06 in, 2 in, 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- LISLE Mirror Removal Wrench (LIS60400)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002AT)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, 0.5000 in. Milling Dia., 7V (7V2E13005BV)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill (JAG95912)
- Widia End Mills